Shop All Privacy Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # PVTUBCRR190
Zoro # G1894923
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
- Series Reserve
- Style Round
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PVTUBCRR190
- Zoro # G1894923
- UPC # 00823079457229
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Black Door Levers |
Finish | Satin Black |
Series | Reserve |
Style | Round |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Product Type | Tube |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/4"H x 1/4"P x 96"L Parting Bead, PVC (MLD01X00X96PBSWPV)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-619)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 625)
- Baldwin Door Lever Locksets