Shop All Privacy Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # PVSQUCSR190
Zoro # G2347053
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
- Series Reserve
- Includes Latch
- Strike Type Dual Strike
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PVSQUCSR190
- Zoro # G2347053
- UPC # 00884011999580
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Black Door Levers |
Finish | Satin Black |
Series | Reserve |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel (N222-851)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- LIFTMASTER Commercial Access Control Receiver, Blk (STAR1000)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- Baldwin Door Lever Locksets