Shop All Dummy Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # HDTUBCSR190
Zoro # G2346974
product price: $47.13
/ea
$47.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Finish Satin Black
- Features Right Hand
- Function Half Dummy
- Product Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HDTUBCSR190
- Zoro # G2346974
- UPC # 00823079457274
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Black Door Levers |
Series | Reserve |
Finish | Satin Black |
Features | Right Hand |
Function | Half Dummy |
Product Type | Tube |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- TOUGH GUY Access Door, Aesthetic, 16x16In (16M212)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- BLUM 170 Degree Free-swinging Inserta Overlay Hinge (70T6540BTL)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5445V.003.FD)
- Baldwin Door Locks and Deadbolts