Shop All Keyed Entry Door Handles
Baldwin
Reserve Satin Black Door Levers
Mfr # ENTUBCRR190260
Zoro # G2346755
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Finish Satin Black
- Includes Latch
- Strike Type Dual Strike
- Series Reserve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENTUBCRR190260
- Zoro # G2346755
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Style | Round |
Item | Reserve Satin Black Door Levers |
Finish | Satin Black |
Includes | Latch |
Strike Type | Dual Strike |
Series | Reserve |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Black Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 16132626 (16132626)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48TRN)
- KOHLER Purist 7" Drawer Pull (25499-CP)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob and Backplate (BP229540CHBRZ)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- KENAURD Kenaurd:Lever Handle Grade 2 - StoreRoom - ORB (KCL201-ORB-ST)
- YALE Lever Lockset, Mechanical, Classroom (PB4608LN x 626)
- Baldwin Door Locks and Deadbolts