Shop All Keyed Entry Door Handles
Baldwin
Reserve Satin Black by Satin Nickel Door Levers
Mfr # ENTUBCRR190X150
Zoro # G2346615
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Series Reserve
- Includes Latch
- Finish Satin Black
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENTUBCRR190X150
- Zoro # G2346615
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Style | Round |
Item | Reserve Satin Black by Satin Nickel Door |
Series | Reserve |
Includes | Latch |
Finish | Satin Black |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Black by Satin Nickel Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 32x32 (NKRPP3232PH)
- SCHLAGE COMMERCIAL Cam B520254 (B520254)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1145E-HANS-ILCO)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, (ALX50P OME 626)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- Baldwin Door Locks and Deadbolts