Shop All Keyed Entry Door Handles
Baldwin
Reserve Satin Black by Bright Chrome Door Levers
Mfr # ENTUBCSR190X260
Zoro # G2346511
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Strike Type Dual Strike
- Series Reserve
- Includes Latch
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENTUBCSR190X260
- Zoro # G2346511
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Item | Reserve Satin Black by Bright Chrome Doo |
Finish | Bright Chrome |
Strike Type | Dual Strike |
Series | Reserve |
Includes | Latch |
Function | Entry |
Product Type | Door |
Description
Item Reserve Satin Black by Bright Chrome Doo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48STN)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8867FL x 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 10-025 KD C123)
- Baldwin Door Lever Locksets