Shop All Passage Door Handles
Baldwin
Reserve Lifetime Brass Door Levers
Mfr # PS.FED.TAR.003
Zoro # G2344299
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Brass
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PS.FED.TAR.003
- Zoro # G2344299
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Brass |
Item | Reserve Lifetime Brass Door Levers |
Strike Type | Dual Strike |
Function | Passage |
Description
Item Reserve Lifetime Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Maximum Security Combination Strike, 11 in., Stamped Steel, Heavy Duty Single Pack (U 9427)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 7 ft. - Black (03_101_WAB)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- DTC 100 Degree Self-closing Screw-on Full Overlay Pivot Pro Hinge (C85A6A5)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-26D)
- Baldwin Door Lever Locksets