Shop All Passage Door Handles
Baldwin
Reserve Lifetime Brass Door Levers
Mfr # EN.CUR.R.TSR.003
Zoro # G1893794
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Brass
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # EN.CUR.R.TSR.003
- Zoro # G1893794
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Brass |
Item | Reserve Lifetime Brass Door Levers |
Strike Type | Dual Strike |
Features | Right Hand |
Function | Entry |
Description
Item Reserve Lifetime Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mill Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7805)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Passage (F10 ELA 716)
- Baldwin Door Locks and Deadbolts