Shop All Dummy Door Handles
This Product is Discontinued
Baldwin Reserve
Lever Lockset, Square/Contemporary Rose (Discontinued)
Mfr # HD.SQU.L.CSR.260
Zoro # G7689650
This Product is Discontinued
Key Features
- Series Reserve
- Fire Rated Not Rated
- Lockset Function Half Dummy
- Lockset Performance Strength Medium Duty
- Lockset Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # HD.SQU.L.CSR.260
- Zoro # G7689650
- UPC # 884011464132
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Width | 5.3 |
Length | 5.3 |
Height | 3.4 |
Description
Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Bright Chrome, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.