Shop All Dummy Door Handles
This Product is Discontinued
Baldwin Reserve
Lever Lockset, Cylindrical, Half Dummy (Discontinued)
Mfr # HD.TAP.L.RSR.481
Zoro # G7690000
This Product is Discontinued
Key Features
- Series Reserve
- Fire Rated Not Rated
- Key Type Not Keyed
- Mortise/Cylindrical Cylindrical
- Electrical/Mechanical Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # HD.TAP.L.RSR.481
- Zoro # G7690000
- UPC # 884011464231
- Country of Origin China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Taper/Rustic Rose/Left Hand, Lockset Finish Dark Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.