Shop All Sliding Door Flush Pulls
This Product is Discontinued
Baldwin Reserve
Flush Pull, Solid Brass, Gray (Discontinued)
Mfr # 9BR7013-002
Zoro # G7689851
This Product is Discontinued
Key Features
- Mounting Type Flush
- Type Sliding Door
- Finish Satin Nickel
- Material Brass
- Height 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # 9BR7013-002
- Zoro # G7689851
- UPC # 884011520296
- Country of Origin China
- Category Sliding Door Flush Pulls
Dimensions
Height | 0.6 |
Length | 3.25 |
Width | 1.3 |
Height (In.) | 3 5/16 in |
Width (In.) | 3/4 in |
Length (In.) | 1 5/16 in |
Details
Item | Flush Pull |
Mounting Type | Flush |
Type | Sliding Door |
Finish | Satin Nickel |
Material | Brass |
Color | Satin Nickel |
For Use With | Sliding Doors |
Number of Wheels | 0 |
Mounting | Flush |
Construction | Solid Brass |
Requires | Door |
Hardware | Included |
Includes | Hardware |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Series | Reserve |
Description
Flush Pull, Sliding Door, Solid Brass, Gray, Satin Nickel Finish, Length (In.) 1 5/16 in, Height (In.) 3 5/16 in, Width (In.) 3/4 in, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.