Shop All Keyed Entry Door Handles
Baldwin
Reserve Dark Bronze Door Levers
Mfr # EN.ARC.L.RAR.481
Zoro # G2343185
Free Shipping & Returns
$161.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Arch Lever
- Series Reserve
- Finish Dark Bronze
- Strike Type Dual Strike
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # EN.ARC.L.RAR.481
- Zoro # G2343185
- UPC # 00884011500076
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Arch Lever |
Item | Reserve Dark Bronze Door Levers |
Series | Reserve |
Finish | Dark Bronze |
Strike Type | Dual Strike |
Includes | Latch |
Features | Left Hand |
Function | Entry |
Description
Item Reserve Dark Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-341BKA)
- WHITECAP MARINE HARDWARE Black Rubber Flexible T-Handle (6057C)
- KWIKSET 665 One Way Screws Bright Chrome Finish (86073-26)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- FALCON Grade 2 Apartment Entrance Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Satin (W711BD D 626)
- YALE Lever w/Lock, AU546-26D Series (AU546 26D)
- Baldwin Keyed Entry Door Handles