Shop All Dummy Door Handles
Baldwin
Reserve Bright Nickel Door Levers
Mfr # HD.CUR.R.TSR.141
Zoro # G1893289
$47.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Series Reserve
- Features Right Hand
- Style Traditional
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # HD.CUR.R.TSR.141
- Zoro # G1893289
- UPC # 00650361343683
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Bright Nickel Door Levers |
Finish | Bright Nickel |
Series | Reserve |
Features | Right Hand |
Style | Traditional |
Function | Half Dummy |
Description
Item Reserve Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- SOSS Door Invisible Hinge, 2″ Door Thickness, US19 (220US19)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH076011-BNV)
- TRIMLITE 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent, Right Hand (F170 ACC 716 RH)
- Baldwin Door Lever Locksets