Shop All Keyed Entry Door Handles
Baldwin
Reserve Bright Nickel Door Levers
Mfr # ENTUBCRR055
Zoro # G1893112
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Round
- Finish Bright Nickel
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENTUBCRR055
- Zoro # G1893112
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Round |
Finish | Bright Nickel |
Item | Reserve Bright Nickel Door Levers |
Features | Left Hand |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK10 (U17380.000.0350)
- STOCKCAP S Caps-0.375-1.000-0.043-701-1R-RED, 500PK (094593)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, (ALX50P OME 626)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Exit Trim Lever Lock, Key Override; Schlage Prep Satin Chrome (LLP1020S26D)
- Baldwin Door Lever Locksets