Shop All Keyed Entry Door Handles
Baldwin
Reserve Bright Nickel Door Levers
Mfr # EN.CUR.R.TRR.141
Zoro # G2342223
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Strike Type Dual Strike
- Series Reserve
- Features Right Hand
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.CUR.R.TRR.141
- Zoro # G2342223
- UPC # 00650361343614
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Style | Traditional |
Item | Reserve Bright Nickel Door Levers |
Strike Type | Dual Strike |
Series | Reserve |
Features | Right Hand |
Includes | Latch |
Finish | Bright Nickel |
Function | Entry |
Description
Item Reserve Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ES-48)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/45)
- MAG-MATE Flexible Magnet Material 0.060"th x 1"W (MRN060X0100X025)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- KWIKSET Door Lever Lockset, Mechanical, Entrance (405DL 26D SMT 6AL RCS)
- Baldwin Door Locks and Deadbolts