Shop All Privacy Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # PV.SQU.CRR.260
Zoro # G1892920
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Series Reserve
- Style Round
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PV.SQU.CRR.260
- Zoro # G1892920
- UPC # 00884011483799
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Bright Chrome Door Levers |
Finish | Bright Chrome |
Series | Reserve |
Style | Round |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/4 in W x 1 1/2 in H Stainless steel Door and Butt Hinge (1XMH3)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L (4PE41)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- ARROW Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Satin Brass Finish, Non-handed (RL02-SR-04)
- Baldwin Door Locks and Deadbolts