Shop All Privacy Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # PV.FED.TAR.260
Zoro # G1892850
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Series Reserve
- Style Traditional
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # PV.FED.TAR.260
- Zoro # G1892850
- UPC # 00884011564825
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Bright Chrome Door Levers |
Finish | Bright Chrome |
Series | Reserve |
Style | Traditional |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-613-KDC)
- HILLMAN 2.5X.5 ZINC PLATED FLAT CORNER IRON (851086)
- ADIROFFICE 60-Key Steel Heavy-Duty Digital Lock Key Cabinet, White (ADI680-60-WHI)
- LAVI INDUSTRIES Lavi Industries, Half Ball End Cap, for 2" Tubing, Polished Stainless Steel (40-602/2)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Nickel, Privacy (F40 LAT 619 COL)
- Baldwin Privacy Door Handles