Shop All Dummy Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # HDFEDTAR260
Zoro # G2341672
product price: $47.13
/ea
$47.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Style Traditional
- Finish Bright Chrome
- Features Right Hand
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HDFEDTAR260
- Zoro # G2341672
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Bright Chrome Door Levers |
Series | Reserve |
Style | Traditional |
Finish | Bright Chrome |
Features | Right Hand |
Function | Half Dummy |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 2"dia., PK50 (CBFR2RD)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- PRIME-LINE Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws 12 Pack (L 5760)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5029R)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- Baldwin Door Lever Locksets