Shop All Dummy Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # HD.CUR.R.TAR.260
Zoro # G1892701
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Series Reserve
- Features Right Hand
- Style Traditional
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HD.CUR.R.TAR.260
- Zoro # G1892701
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Bright Chrome Door Levers |
Finish | Bright Chrome |
Series | Reserve |
Features | Right Hand |
Style | Traditional |
Function | Half Dummy |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, 1674, PK10 (1674)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Satin Stainless (HV101 32D)
- ONWARD 3 18inch 79 mm Handrail Bracket, White (22820WV)
- ALARM LOCK T2 CylPin Lock, DL2700Series, 100 User, SC1 (DL2700 US10B)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- DESIGN HOUSE Entry Lever-Deadbolt Set (727966)
- Baldwin Dummy Door Handles