Shop All Passage Door Handles
Baldwin
Reserve Bright Chrome Door Levers
Mfr # EN.FED.TAR.260
Zoro # G2325240
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Bright Chrome
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.FED.TAR.260
- Zoro # G2325240
- UPC # 884011564146
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Bright Chrome |
Item | Reserve Bright Chrome Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 218 PC (1NDW2)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Capri Cabinet Pull (Z500-128SN)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- FAULTLESS Ss Olympic Pass Lvr (LG603B)
- Baldwin Passage Door Handles