Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCWESXFEDLTRR141 Single
Mfr # SCWESXFEDLTRR055
Zoro # G2070011
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # SCWESXFEDLTRR055
- Zoro # G2070011
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 0 |
Length | 0 |
Height | 0 |
Details
Item | Baldwin Reserve,SCWESXFEDLTRR141 Single |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Material | Brass |
Color | Bright Nickel |
Features | Single Cylinder |
Strike Type | Dual Strike |
Number of Pins | 5 Pin Cylinder |
Cylinder Core Type | Single |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve,SCWESXFEDLTRR141 Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC314NC689)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, KW1 , Adams Rite Cam, Keyed Alike in Pairs, Satin Chrome (ILCO-7165KS2-26D-KA2)
- KEY-BAK Bolt Snap Key Holder W/One Split Ring (0305-906)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1729A)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- KWIKSET Hawthorne Handleset with Cameron Knob - Deadbolt Keyed One Side - featuring SmartKey, Sat (KWS-800HEXCN-15-SMT-CP)
- Baldwin Reserve Entry Door Handlesets