Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCNAPXFEDRTSR141S Single
Mfr # SCNAPXFEDRTSR055S
Zoro # G1867650
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # SCNAPXFEDRTSR055S
- Zoro # G1867650
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 22 |
Height | 4 |
Width | 6.6 |
Details
Item | Baldwin Reserve,SCNAPXFEDRTSR141S Single |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Color | Bright Nickel |
Features | Single Cylinder |
Material | Brass |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Cylinder Core Type | Single |
Weight | 6.5 |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Description
Baldwin Reserve,SCNAPXFEDRTSR141S Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- CODEL DOORS 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85387.102.RENT)
- Baldwin Reserve Entry Door Handlesets