Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCNAPXFEDRTSR141 Single
Mfr # SCNAPXFEDRTSR055
Zoro # G2065102
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCNAPXFEDRTSR055
- Zoro # G2065102
- UPC # 884011834690
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Height | 0 |
Length | 0 |
Width | 0 |
Details
Item | Baldwin Reserve,SCNAPXFEDRTSR141 Single |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Features | Single Cylinder |
Color | Bright Nickel |
Material | Brass |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Cylinder Core Type | Single |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve,SCNAPXFEDRTSR141 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 3"D x 7 7/8"H Universal Electrical Cover for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUEC04X08SR)
- SUNEX Lock & Key Set For 8054 Service Cart (RSLKC)
- GENESIS Gs06-0425Pe10-040 Gas Spring (GSS 1784UL)
- STERLING SEAL & SUPPLY 368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack (ORBN90A368X25)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- DORMAKABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal (E5086MWL-626-41)
- Baldwin Reserve Entry Door Handlesets