Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBRCSR190X150 Rig
Mfr # SCLAJXTUBRCSR190X150
Zoro # G2265223
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBRCSR190X150
- Zoro # G2265223
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Width | 0 |
Height | 0 |
Details
Item | Baldwin Reserve,SCLAJXTUBRCSR190X150 Rig |
Finish | Satin Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Material | Brass |
Color | Satin Black by Satin Nickel |
Features | Single Cylinder |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Product Type | Tube |
Description
Baldwin Reserve,SCLAJXTUBRCSR190X150 Rig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 5/16" Mortise Cylinder Collar Rosette Satin Stainless Steel Finish (1KB132D)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- BLUM 18in Full Extension Zinc Soft-close Short-series Tandem Drawer Slide, 100 Lbs Weight Rating, PR (563.4570B)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 TA2714 26D)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- Baldwin Reserve Door Locks and Deadbolts