Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBRCSR141X150 Rig
Mfr # SCLAJXTUBRCSR055X150
Zoro # G2265180
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
- Length 22
- Height 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBRCSR055X150
- Zoro # G2265180
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 22 |
Height | 3.6 |
Width | 6.5 |
Details
Item | Baldwin Reserve,SCLAJXTUBRCSR141X150 Rig |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Color | Bright Nickel by Satin Nickel |
Material | Brass |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 6.4 |
Description
Baldwin Reserve,SCLAJXTUBRCSR141X150 Rig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6963.003.RENT)
- Baldwin Reserve Door Locks and Deadbolts