Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBRCSR112X150S Ri
Mfr # SCLAJXTUBCSR112X150S
Zoro # G2265162
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Venetian Bronze by Satin Nickel
- Finish Satin Nickel
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBCSR112X150S
- Zoro # G2265162
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve,SCLAJXTUBRCSR112X150S Ri |
Material | Brass |
Color | Venetian Bronze by Satin Nickel |
Finish | Satin Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Features | Single Cylinder |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 6.2832 |
Product Type | Tube |
Description
Baldwin Reserve,SCLAJXTUBRCSR112X150S Ri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- ACORN PARTS O-Rings, PK 10 (0410-014-001)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRT9)
- EKENA MILLWORK 1"H x 1/4"P x 96"L (1 7/8" Repeat) Dentil Block Moulding (MLD00X00DE)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN PRESTIGE Baldwin Prestige 180TPHXTOLSLB15S Comple (91800-046)
- Baldwin Reserve Entry Door Handlesets