Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBLCSR260 Left Ha
Mfr # SCLAJXTUBCSR260
Zoro # G2265144
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Bright Chrome
- Finish Bright Chrome
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBCSR260
- Zoro # G2265144
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve,SCLAJXTUBLCSR260 Left Ha |
Material | Brass |
Color | Bright Chrome |
Finish | Bright Chrome |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Features | Single Cylinder |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Product Type | Tube |
Description
Baldwin Reserve,SCLAJXTUBLCSR260 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Aluminum (PR1601 689)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 ZN STL TP Hinge (N140-723)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6560.102.ENTR)
- Baldwin Reserve Keyed Entry Handlesets