Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBLCRR260 Left Ha
Mfr # SCLAJXTUBCRR260
Zoro # G2058075
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Bright Chrome
- Finish Bright Chrome
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBCRR260
- Zoro # G2058075
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve,SCLAJXTUBLCRR260 Left Ha |
Material | Brass |
Color | Bright Chrome |
Finish | Bright Chrome |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Features | Single Cylinder |
Strike Type | Dual Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Product Type | Tube |
Description
Baldwin Reserve,SCLAJXTUBLCRR260 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- SCHLAGE COMMERCIAL Cam B520254 (B520254)
- PRIME-LINE Lock Patio Door Blk (U9849)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- Baldwin Reserve Door Locks and Deadbolts