Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBLCRR150 Left Ha
Mfr # SCLAJXTUBCRR150
Zoro # G2265129
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Nickel
- Color Satin Nickel
- Length 22
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBCRR150
- Zoro # G2265129
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 22 |
Height | 3.7 |
Width | 6.5 |
Details
Item | Baldwin Reserve,SCLAJXTUBLCRR150 Left Ha |
Material | Brass |
Finish | Satin Nickel |
Color | Satin Nickel |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Features | Single Cylinder |
Strike Type | Dual Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 7.1 |
Product Type | Tube |
Description
Baldwin Reserve,SCLAJXTUBLCRR150 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 10 ft (1575)
- PEMKO Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W (H200A/8)
- RIXSON Electrified Pivots (EH340 4W 613)
- SCHLAGE Rekey Bottom Pin #0 (34-300)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- DELANEY DESIGNER Castille Handleset - Single Cylinder, Aged Black (660809)
- Baldwin Reserve Keyed Entry Handlesets