Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXTUBLCRR141 Left Ha
Mfr # SCLAJXTUBCRR055
Zoro # G2265153
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Bright Nickel
- Color Bright Nickel
- Style Left Hand
- Hand Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXTUBCRR055
- Zoro # G2265153
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve,SCLAJXTUBLCRR141 Left Ha |
Material | Brass |
Finish | Bright Nickel |
Color | Bright Nickel |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Includes | Latch |
Features | Single Cylinder |
Strike Type | Dual Strike |
Product Type | Tube |
Description
Baldwin Reserve,SCLAJXTUBLCRR141 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Interior Garage Stl (GD52118)
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- CORBIN RUSSWIN 6-Pin Keyblank, L4 Keyway, Coined Logo Only, 50 Pack (L4-6PIN-10 (50PK))
- ILCO Ilco: Key Blanks, M10-BR MASTER (ILCO-M10-BR)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- EMTEK Flat Black Handleset 4811HMUS19LH (4811HMUS19LH)
- Baldwin Reserve Entry Door Handlesets