Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXSQULCSR150S Left H
Mfr # SCLAJXSQUCSR150S
Zoro # G2264715
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Length 22
- Height 3.7
- Width 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXSQUCSR150S
- Zoro # G2264715
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 22 |
Height | 3.7 |
Width | 6.3 |
Details
Item | Baldwin Reserve,SCLAJXSQULCSR150S Left H |
Material | Brass |
Color | Satin Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 7.6 |
Description
Baldwin Reserve,SCLAJXSQULCSR150S Left H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 7 ft. Door, PK2 (SPGE-25X42-140)
- MASTER LOCK PADLOCK DBL LOCK STL 2"" (M176XDLHCCSEN)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- Baldwin Reserve Entry Door Handlesets