Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXSQULCSR112X150 Lef
Mfr # SC.LAJXSQU.L.CSR.112X150
Zoro # G2264742
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
- Height 0
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SC.LAJXSQU.L.CSR.112X150
- Zoro # G2264742
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Height | 0 |
Length | 0 |
Width | 0 |
Details
Item | Baldwin Reserve,SCLAJXSQULCSR112X150 Lef |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Color | Venetian Bronze by Satin Nickel |
Material | Brass |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 7.0548 |
Description
Baldwin Reserve,SCLAJXSQULCSR112X150 Lef
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- ZORO SELECT S Hook, 5/16 in. Opening, 2-1/8 in., PK10 (U17381.000.0212)
- PRIMELINE TOOLS Bi-Fold Door Slide Guide, Nylon Construction, White (2 Pack) (MP6539)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- KWIKSET Prague Matte Black Entry Handleset 1-3/4 in. (98180-026)
- Baldwin Reserve Keyed Entry Handlesets