Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXSQULCRR260 Left Ha
Mfr # SCLAJXSQUCRR260
Zoro # G2264751
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Bright Chrome
- Length 21.9
- Height 3.7
- Width 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXSQUCRR260
- Zoro # G2264751
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 21.9 |
Height | 3.7 |
Width | 6.4 |
Details
Item | Baldwin Reserve,SCLAJXSQULCRR260 Left Ha |
Material | Brass |
Color | Bright Chrome |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 7.5 |
Description
Baldwin Reserve,SCLAJXSQULCRR260 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin 483F30 Dowel Screw for Inside Lever or Knob (483F30)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 609)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- DON-JO Don-Jo Wrap Around Plates (20-PB-CW)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- Baldwin Reserve Door Locks and Deadbolts