Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXSQULCRR150S Left H
Mfr # SCLAJXSQUCRR150S
Zoro # G1858794
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Finish Satin Nickel
- Length 22.1
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXSQUCRR150S
- Zoro # G1858794
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 22.1 |
Height | 3.7 |
Width | 6.3 |
Details
Item | Baldwin Reserve,SCLAJXSQULCRR150S Left H |
Material | Brass |
Color | Satin Nickel |
Finish | Satin Nickel |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Features | Single Cylinder |
Strike Type | Dual Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 7.4 |
Description
Baldwin Reserve,SCLAJXSQULCRR150S Left H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE GD52111 Garage Door Roller (1151018)
- PHIFER Fiberglass Improved Visibility Insect Screening, 108 x 100', Black, 18x18 Mesh, One Roll (3031331)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Ocean Deep 96 sq ft per carton (EQ302-559)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- Baldwin Reserve Entry Door Handlesets