Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCLAJXSQULCRR150 Left Ha
Mfr # SCLAJXSQUCRR150
Zoro # G2264794
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Length 0
- Height 0
- Width 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCLAJXSQUCRR150
- Zoro # G2264794
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve,SCLAJXSQULCRR150 Left Ha |
Material | Brass |
Color | Satin Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Strike Type | Dual Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve,SCLAJXSQULCRR150 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- CODEL DOORS 30" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (2668pri8082BF)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- BEST Door Lever Lockset, Mechanical, Dormitory (45H7T15H626RHRB)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- Baldwin Reserve Door Locks and Deadbolts