Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCCOLXFEDRTAR141 Single
Mfr # SCCOLXFEDRTAR055
Zoro # G2254154
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SCCOLXFEDRTAR055
- Zoro # G2254154
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Height | 0 |
Width | 0 |
Length | 0 |
Details
Item | Baldwin Reserve,SCCOLXFEDRTAR141 Single |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Features | Single Cylinder |
Material | Brass |
Color | Bright Nickel |
Strike Type | Dual Strike |
Number of Pins | 5 Pin Cylinder |
Cylinder Core Type | Single |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve,SCCOLXFEDRTAR141 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 7/16" x 1/16" x 9/16" x 3/4" x 1/4", PK 50 (OMAR-1787-50PK)
- WATTS BRASS & TUBULAR 8x8 Access Panel (APU9)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- WRS CRL 1/8" x 1/2" Double Sided Glazing Tape - Butyl Tape 25ft Roll Black (019-180)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- Baldwin Reserve Door Locks and Deadbolts