Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve SCCOLXFEDRTAR003 Single
Mfr # SC.COLXFED.R.TAR.003
Zoro # G1853982
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Brass
- Series Reserve
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type C Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # SC.COLXFED.R.TAR.003
- Zoro # G1853982
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 0 |
Height | 0 |
Length | 0 |
Details
Item | Baldwin Reserve,SCCOLXFEDRTAR003 Single |
Style | Traditional |
Finish | Brass |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Includes | Latch |
Color | Lifetime Brass |
Features | Single Cylinder |
Material | Brass |
Number of Pins | 5 Pin Cylinder |
Cylinder Core Type | Single |
Strike Type | Dual Strike |
Weight | 6.97 |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Description
Baldwin Reserve,SCCOLXFEDRTAR003 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Canyon Brown (PNUTS02X48CB)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte White Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88WHTPENM)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- Baldwin Reserve Keyed Entry Handlesets