Shop All Privacy Door Knobs
Baldwin Reserve
Baldwin Reserve PVROUTSR150112 Privacy R
Mfr # PV.ROU.TSR.150X112
Zoro # G2246725
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Lockset Finish Satin Nickel
- Lockset Function Privacy
- Series Reserve
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # PV.ROU.TSR.150X112
- Zoro # G2246725
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Baldwin Reserve,PVROUTSR150112 Privacy R |
Includes | Latch |
Lockset Finish | Satin Nickel |
Lockset Function | Privacy |
Series | Reserve |
Style | Traditional |
Finish | Venetian Bronze |
Strike Type | Dual Strike |
Description
Item Baldwin Reserve,PVROUTSR150112 Privacy R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- ZORO SELECT 1 1/4 in W x 36 in H Stainless steel Continuous Hinge (2ZFP6)
- BARON Sngl Loop Chain #1 125' (7262)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003X260 Privacy (PV.ELL.TRR.003X260)
- BALDWIN RESERVE Baldwin Reserve PVTRATRR141 Privacy Trad (PV.TRA.TRR.141)
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR260 Privacy Crys (PV.CRY.TRR.260)
- BALDWIN RESERVE Baldwin Reserve PVROUTSR260 Privacy Roun (PV.ROU.TSR.260)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR003 Privacy Roun (PV.ROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve PVROUTAR003 Privacy Roun (PV.ROU.TAR.003)
- KWIKSET Tylo Priv Adj Pbrs Bx (93001-923)
- Baldwin Reserve Privacy Door Knobs