Shop All Passage Door Knobs
Baldwin Reserve
Baldwin Reserve PSELLLTRR112X260 Passage
Mfr # PS.ELL.L.TRR.112X260
Zoro # G1849259
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Includes Latch
- Finish Venetian Bronze
- Features Left Hand
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # PS.ELL.L.TRR.112X260
- Zoro # G1849259
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Traditional |
Item | Baldwin Reserve,PSELLLTRR112X260 Passage |
Includes | Latch |
Finish | Venetian Bronze |
Features | Left Hand |
Strike Type | Dual Strike |
Series | Reserve |
Function | Passage |
Description
Item Baldwin Reserve,PSELLLTRR112X260 Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6KA)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- SARGENT 8200 Series Mortise Lock Mechanical, Classroom, Lock to accept SFIC Core, LN Trim B Rose, Satin Chro (SRG-70-8237-LNB-26D)
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- BALDWIN RESERVE Baldwin Reserve PSCRYTAR003 Passage Crys (PS.CRY.TAR.003)
- BALDWIN RESERVE Baldwin Reserve PSCRYTAR260 Passage Crys (PS.CRY.TAR.260)
- BALDWIN RESERVE Baldwin Reserve ENTRATRR150 Entry Tradit (EN.TRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve PSROUTSR003 Passage Roun (PS.ROU.TSR.003)
- BALDWIN RESERVE Baldwin Reserve PSROUTAR003 Passage Roun (PS.ROU.TAR.003)
- BALDWIN RESERVE Baldwin Reserve PSRUSRAR481 Passage Rust (PS.RUS.RAR.481)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 609)
- Baldwin Reserve Door Knob Locksets