Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXTUBLCSR190 Full Du
Mfr # FDLAJXTUBLCSR190
Zoro # G2098054
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Full Dummy
- Style Left Hand
- Finish Satin Black
- Series Reserve
- Width 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXTUBLCSR190
- Zoro # G2098054
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Width | 0 |
Length | 0 |
Height | 0 |
Details
Item | Baldwin Reserve FDLAJXTUBLCSR190 Full Du |
Lockset Function | Full Dummy |
Style | Left Hand |
Finish | Satin Black |
Series | Reserve |
Color | Satin Black |
Material | Brass |
Weight | 0 |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Product Type | Tube |
Description
Baldwin Reserve FDLAJXTUBLCSR190 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Door Latch Set Storm Pol Brass (VCA112PB)
- LIBERTY HARDWARE Liberty Hardware P62000C-SN-C 2.75-3 in. Nickel Newton Pull (177635)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- HY-KO Cabinet Key Lockable Metal (KO304)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- Baldwin Reserve Door Locks and Deadbolts