Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXTUBLCSR150 Full Du
Mfr # FDLAJXTUBCSR150
Zoro # G2098063
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Finish Satin Nickel
- Lockset Function Full Dummy
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXTUBCSR150
- Zoro # G2098063
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve FDLAJXTUBLCSR150 Full Du |
Material | Brass |
Color | Satin Nickel |
Finish | Satin Nickel |
Lockset Function | Full Dummy |
Style | Left Hand |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Product Type | Tube |
Description
Baldwin Reserve FDLAJXTUBLCSR150 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2168pri8491)
- KABA ILCO Key Blank, Brass, Type AM3, 5 Pin, PK10 (1045-AM3)
- KEYLESS FACTORY 2016-2020 Mitsubishi Mirage G4 / 4-Button Smart Key Shell with MIT11R emergency key (SKS-MIT-031)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-14 L2)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- Baldwin Reserve Door Locks and Deadbolts