Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXTUBLCSR112 Left Ha
Mfr # FDLAJXTUBCSR112
Zoro # G1904942
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Venetian Bronze
- Finish Venetian Bronze
- Lockset Function Full Dummy
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXTUBCSR112
- Zoro # G1904942
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 22 |
Height | 3.7 |
Width | 6.3 |
Details
Item | Baldwin Reserve FDLAJXTUBLCSR112 Left Ha |
Material | Brass |
Color | Venetian Bronze |
Finish | Venetian Bronze |
Lockset Function | Full Dummy |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 5.842 |
Product Type | Tube |
Description
Baldwin Reserve FDLAJXTUBLCSR112 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Saffire Electronic LX-D RFID Deadbolt; 3-Hour Fire Rating; Bluetooth Low Energy Enabled (BLE); Elect (MD0032ECBCB0)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Stainless Steel Push Plate (GH-PP53-US32D)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 1/2 in. Flat Brass Rollers 2 Pack (G 3119)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP91)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- Baldwin Reserve Dummy Entry Handlesets