Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXTUBLCRR260 Full Du
Mfr # FDLAJXTUBCRR260
Zoro # G2098011
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Bright Chrome
- Finish Bright Chrome
- Lockset Function Full Dummy
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXTUBCRR260
- Zoro # G2098011
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve FDLAJXTUBLCRR260 Full Du |
Material | Brass |
Color | Bright Chrome |
Finish | Bright Chrome |
Lockset Function | Full Dummy |
Style | Left Hand |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Product Type | Tube |
Description
Baldwin Reserve FDLAJXTUBLCRR260 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000W)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ILCO Ilco: HD113-PT Transponder Key (ILCO-HD113-PT)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- Baldwin Reserve Door Locks and Deadbolts