Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXTUBLCRR150 Full Du
Mfr # FDLAJXTUBCRR150
Zoro # G2097905
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Length 0
- Height 0
- Width 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXTUBCRR150
- Zoro # G2097905
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve FDLAJXTUBLCRR150 Full Du |
Material | Brass |
Color | Satin Nickel |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve FDLAJXTUBLCRR150 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tilt Key White (46-116)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile Suspension System, Steel, 2 ft. In L (XL7328RW)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- Baldwin Reserve Dummy Entry Handlesets