Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXSQULCSR260 Full Du
Mfr # FDLAJXSQUCSR260
Zoro # G1904909
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Bright Chrome
- Color Bright Chrome
- Lockset Function Full Dummy
- Length 22.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXSQUCSR260
- Zoro # G1904909
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 22.05 |
Height | 3.7 |
Width | 6.38 |
Details
Item | Baldwin Reserve FDLAJXSQULCSR260 Full Du |
Material | Brass |
Finish | Bright Chrome |
Color | Bright Chrome |
Lockset Function | Full Dummy |
Style | Left Hand |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 7.1 |
Description
Baldwin Reserve FDLAJXSQULCSR260 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Extender Flexaspout Wht (85010)
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- NATIONAL GUARD Door Sweep (102VA-36)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- Baldwin Reserve Entry Door Handlesets