Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXSQULCRR260 Full Du
Mfr # FDLAJXSQUCRR260
Zoro # G1904915
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Bright Chrome
- Color Bright Chrome
- Lockset Function Full Dummy
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXSQUCRR260
- Zoro # G1904915
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve FDLAJXSQULCRR260 Full Du |
Material | Brass |
Finish | Bright Chrome |
Color | Bright Chrome |
Lockset Function | Full Dummy |
Style | Left Hand |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve FDLAJXSQULCRR260 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- CORBIN RUSSWIN 6-pin Keyblank, 27 Keyway, Coined Logo Only, 50 Pack (27-6PIN-10 (50PK))
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-96BG)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- Baldwin Reserve Entry Door Handlesets