Shop All Dummy Entry Handlesets
Baldwin Reserve
Baldwin Reserve FDLAJXSQULCRR112 Full Du
Mfr # FDLAJXSQUCRR112
Zoro # G1904924
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Venetian Bronze
- Finish Venetian Bronze
- Lockset Function Full Dummy
- Length 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # FDLAJXSQUCRR112
- Zoro # G1904924
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve FDLAJXSQULCRR112 Full Du |
Material | Brass |
Color | Venetian Bronze |
Finish | Venetian Bronze |
Lockset Function | Full Dummy |
Style | Left Hand |
Series | Reserve |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve FDLAJXSQULCRR112 Full Du
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 6724)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8160192195)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- Baldwin Reserve Entry Door Handlesets