Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCWESXFEDRTSR141 Double
Mfr # DCWESXFEDRTSR055
Zoro # G2359513
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # DCWESXFEDRTSR055
- Zoro # G2359513
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCWESXFEDRTSR141 Double |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Description
Baldwin Reserve DCWESXFEDRTSR141 Double
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR ACCESS DOOR 24X24"" WHT (Z92424SCWH)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- KEYLESS FACTORY Keyless Factory: 2011-2013 Kia Soul / 3-Button Remote Flip Key / PN: 95430-2K340 / NY0SEKSAM11ATX (RFK-KIA-SOL340)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- CALLAN Callan KA6000 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Oil Rubbed Bronze (KA6000)
- Baldwin Reserve Entry Door Handlesets