Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCWESXFEDRTAR141 Double
Mfr # DCWESXFEDRTAR055
Zoro # G1899519
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCWESXFEDRTAR055
- Zoro # G1899519
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCWESXFEDRTAR141 Double |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Description
Baldwin Reserve DCWESXFEDRTAR141 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 10 ft - Silver (03-W265)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- ZORO APPROVED SUPPLIER 1 OD EXT Spring (C-303)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- KWIKSET Shelburne Exterior Single Cylinder Handleset Trim (800SE-11P-RCAL-RCS-LIP)
- Baldwin Reserve Door Locks and Deadbolts