Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCWESXFEDLTRR141 Double
Mfr # DCWESXFEDLTRR055
Zoro # G1899351
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCWESXFEDLTRR055
- Zoro # G1899351
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCWESXFEDLTRR141 Double |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Description
Baldwin Reserve DCWESXFEDLTRR141 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- NITE IZE Key Rack, Round Ring Type, 2 in Ring Size, Black (BRG-M1-R3)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB48-EL)
- SCHLAGE Mortise Housing with Cylinder, C Keyway (30-001C 118 626)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- Baldwin Reserve Entry Door Handlesets